Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Bright Nickel Strikes Lifetime Bright Nickel

  • Mfr # 6339.055.R214

  • Zoro # G1768180


product price: $92.80
/ea
Free Shipping & Returns

Key Features

Strike Type
ASA Strike
Length
7.2
Width
3.4
Color
Lifetime Bright Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6339.055.R214
Zoro #
G1768180
UPC #
-
Country of Origin
China

Dimensions

Length
7.2
Width
3.4
Height
2.1

Details

Strike Type
ASA Strike
Color
Lifetime Bright Nickel
Material
Brass
Series
Estate
Item
Lifetime Bright Nickel Strikes Lifetime
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Bright Nickel Strikes Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.