Zoro Homepage

Lifetime Bright Nickel Strikes Lifetime Bright Nickel

  • Mfr # 6340.055.L

  • Zoro # G1768162


product price: $48.39
/ea

Key Features

Strike Type
ASA Strike
Finish
Bright Nickel
Length
5
Width
2
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6340.055.L
Zoro #
G1768162
UPC #
-
Country of Origin
China

Dimensions

Length
5
Width
2
Height
0.0625

Details

Strike Type
ASA Strike
Finish
Bright Nickel
Color
Lifetime Bright Nickel
Material
Brass
Series
Estate
Item
Lifetime Bright Nickel Strikes Lifetime
Weight
0.1833
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Bright Nickel Strikes Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.