Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Bright Nickel Turns Lifetime Bright Nickel

  • Mfr # 6720.055.EXT

  • Zoro # G1768409


product price: $61.60
/ea

Key Features

Material
Brass
Series
Estate
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Length
7.1654
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6720.055.EXT
Zoro #
G1768409
UPC #
00829846120419
Country of Origin
China

Dimensions

Length
7.1654
Width
3.5433
Height
2.126

Details

Material
Brass
Series
Estate
Color
Lifetime Bright Nickel
Item
Lifetime Bright Nickel Turns Lifetime Br
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Bright Nickel Turns Lifetime Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.