
Lifetime Bright Nickel Turns Lifetime Bright Nickel
Mfr # 6721.055
Zoro # G1768269
product price: $52.80
/eaKey Features
Material
Brass
Series
Estate
Color
Lifetime Bright Nickel
Width
3.5433
Length
7.2441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6721.055
Zoro #
G1768269
UPC #
00829846120600
Country of Origin
China
Dimensions
Width
3.5433
Length
7.2441
Height
2.126
Details
Material
Brass
Series
Estate
Color
Lifetime Bright Nickel
Item
Lifetime Bright Nickel Turns Lifetime Br
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Bright Nickel Turns Lifetime Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.