Lifetime Satin Brass Cremone Bolts Lifetime Satin Brass
Mfr # 8105.044.R7LK
Zoro # G1768494
product price:Â $923.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
0
Width
0
Fastener Finish
Lifetime Satin Brass
Basic Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8105.044.R7LK
Zoro #
G1768494
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Item
Lifetime Satin Brass Cremone Bolts Lifet
Material
Brass
Fastener Finish
Lifetime Satin Brass
Basic Material
Brass
Fastener Thread Direction
Right Hand
Color
Lifetime Satin Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike
Description
Lifetime Satin Brass Cremone Bolts Lifet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.