Zoro Homepage

Lifetime Satin Brass Cylinders Lifetime Satin Brass

  • Mfr # 8321.044.DBL

  • Zoro # G1768731


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
C Keyway
Finish
Satin Brass
Series
Estate
Height
0
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8321.044.DBL
Zoro #
G1768731
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
Lifetime Satin Brass Cylinders Lifetime
Keyway Type
C Keyway
Finish
Satin Brass
Series
Estate
Material
Brass
Color
Lifetime Satin Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Satin Brass Cylinders Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.