Lifetime Satin Brass Cylinders Lifetime Satin Brass
Mfr # 8323.044.EMHT
Zoro # G1768844
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Finish
Satin Brass
Series
Estate
Material
Brass
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8323.044.EMHT
Zoro #
G1768844
UPC #
00823079436187
Country of Origin
China
Dimensions
Width
0
Length
0
Height
0
Details
Item
Lifetime Satin Brass Cylinders Lifetime
Keyway Type
C Keyway
Finish
Satin Brass
Series
Estate
Material
Brass
Color
Lifetime Satin Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Satin Brass Cylinders Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.