Zoro Homepage

Lifetime Satin Brass Rosettes Lifetime Satin Brass

  • Mfr # 8090.044

  • Zoro # G1769361


product price: $26.65
/ea

Key Features

Length
0
Width
0
Color
Lifetime Satin Brass
Material
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8090.044
Zoro #
G1769361
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Lifetime Satin Brass Rosettes Lifetime S
Color
Lifetime Satin Brass
Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Satin Brass Rosettes Lifetime S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.