Lifetime Satin Brass Strikes Lifetime Satin Brass
Mfr # 5510.044.TSTR
Zoro # G1769492
product price: $26.65
/eaKey Features
Strike Type
T Strike
Length
0
Width
0
Color
Lifetime Satin Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510.044.TSTR
Zoro #
G1769492
UPC #
00823079423590
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Strike Type
T Strike
Color
Lifetime Satin Brass
Material
Brass
Series
Estate
Item
Lifetime Satin Brass Strikes Lifetime Sa
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Satin Brass Strikes Lifetime Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.