Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Satin Nickel Cylinders Lifetime Satin Nickel

  • Mfr # 6761.056

  • Zoro # G1770229


product price: $74.99
/ea

Key Features

Series
Estate
Material
Brass
Weight
0.01
Length
4.2
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6761.056
Zoro #
G1770229
UPC #
-
Country of Origin
China

Dimensions

Length
4.2
Width
3.7
Height
2.1

Details

Item
Lifetime Satin Nickel Cylinders Lifetime
Series
Estate
Material
Brass
Weight
0.01
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Satin Nickel Cylinders Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.