
Lifetime Satin Nickel Cylinders Lifetime Satin Nickel
Mfr # 8297.056
Zoro # G1770183
product price: $32.80
/eaKey Features
Finish
Satin Nickel
Series
Estate
Length
3.5
Width
3.4
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8297.056
Zoro #
G1770183
UPC #
00829846182844
Country of Origin
China
Dimensions
Length
3.5
Width
3.4
Height
1.5
Details
Item
Lifetime Satin Nickel Cylinders Lifetime
Finish
Satin Nickel
Series
Estate
Material
Brass
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Satin Nickel Cylinders Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.