Lifetime Satin Nickel Cylinders Lifetime Satin Nickel
Mfr # 8322.056.DBL
Zoro # G1770420
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Finish
Satin Nickel
Series
Estate
Length
0
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8322.056.DBL
Zoro #
G1770420
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Lifetime Satin Nickel Cylinders Lifetime
Keyway Type
C Keyway
Finish
Satin Nickel
Series
Estate
Material
Brass
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Satin Nickel Cylinders Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.