
Lifetime Satin Nickel Cylinders Lifetime Satin Nickel
Mfr # 8324.056
Zoro # G1770262
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Series
Estate
Color
Lifetime Satin Nickel
Height
1.7
Length
3.6
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8324.056
Zoro #
G1770262
UPC #
-
Country of Origin
China
Dimensions
Height
1.7
Length
3.6
Width
1.7
Details
Item
Lifetime Satin Nickel Cylinders Lifetime
Series
Estate
Color
Lifetime Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Satin Nickel Cylinders Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.