
Lifetime Satin Nickel Cylinders Lifetime Satin Nickel
Mfr # 8329.056
Zoro # G1770299
product price: $164.00
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Estate
Weight
0.3
Height
1.7
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8329.056
Zoro #
G1770299
UPC #
00829846126008
Country of Origin
China
Dimensions
Height
1.7
Length
4.1
Width
1.7
Details
Item
Lifetime Satin Nickel Cylinders Lifetime
Finish
Satin Nickel
Series
Estate
Weight
0.3
Material
Brass
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Satin Nickel Cylinders Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.