
Lifetime Satin Nickel Kits Lifetime Satin Nickel
Mfr # 5399.056.C
Zoro # G1770719
product price: $68.00
/eaKey Features
Finish
Satin Nickel
Material
Brass / Steel
Product Type
Kit
Series
Estate
Height
1.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5399.056.C
Zoro #
G1770719
UPC #
00884011385451
Country of Origin
China
Dimensions
Height
1.1
Length
4.1
Width
2.4
Details
Item
Lifetime Satin Nickel Kits Lifetime Sati
Finish
Satin Nickel
Material
Brass / Steel
Product Type
Kit
Series
Estate
Weight
0.11
Color
Lifetime Satin Nickel
Description
Item Lifetime Satin Nickel Kits Lifetime Sati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.