Zoro Homepage

Lifetime Satin Nickel Kits Lifetime Satin Nickel

  • Mfr # 5399.056.D

  • Zoro # G1770524


product price: $26.65
/ea

Key Features

Finish
Satin Nickel
Material
Brass / Steel
Series
Estate
Width
4.6
Weight
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.056.D
Zoro #
G1770524
UPC #
00884011741998
Country of Origin
China

Dimensions

Width
4.6
Height
2.7
Length
9.1

Details

Item
Lifetime Satin Nickel Kits Lifetime Sati
Finish
Satin Nickel
Material
Brass / Steel
Series
Estate
Weight
0.4
Color
Lifetime Satin Nickel

Description

Item Lifetime Satin Nickel Kits Lifetime Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.