Lifetime Satin Nickel Kits Lifetime Satin Nickel

  • Mfr # 5399.056.G

  • Zoro # G1770472


product price: $74.99
/ea

Key Features

Material
Brass / Steel
Series
Estate
Width
0
Height
0
Color
Lifetime Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.056.G
Zoro #
G1770472
UPC #
-
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Lifetime Satin Nickel Kits Lifetime Sati
Material
Brass / Steel
Series
Estate
Color
Lifetime Satin Nickel

Description

Item Lifetime Satin Nickel Kits Lifetime Sati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.