
Lifetime Satin Nickel Latches Lifetime Satin Nickel
Mfr # 5510.056.0030
Zoro # G1770691
product price: $16.00
/eaKey Features
Function
Privacy
Color
Lifetime Satin Nickel
Length
3.7008
Width
2.2835
Height
1.1811
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510.056.0030
Zoro #
G1770691
UPC #
-
Country of Origin
China
Dimensions
Length
3.7008
Width
2.2835
Height
1.1811
Details
Function
Privacy
Color
Lifetime Satin Nickel
Material
Brass
Item
Lifetime Satin Nickel Latches Lifetime S
Weight
1.3
Description
Lifetime Satin Nickel Latches Lifetime S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.