
Lifetime Satin Nickel Mounting Hardware Lifetime Satin Nickel
Mfr # 8440.056.003
Zoro # G1770795
product price: $26.65
/eaKey Features
Material
Steel
Width
1.25
Height
0.1
Weight
0.1
Color
Lifetime Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8440.056.003
Zoro #
G1770795
UPC #
-
Country of Origin
China
Dimensions
Width
1.25
Height
0.1
Length
1.25
Details
Material
Steel
Item
Lifetime Satin Nickel Mounting Hardware
Weight
0.1
Color
Lifetime Satin Nickel
Description
Lifetime Satin Nickel Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.