Lifetime Satin Nickel Pocket Door Accessories Lifetime Satin Nickel

  • Mfr # 8602.056.STR

  • Zoro # G1770892


product price:  $49.95
/ea

Key Features

Color
Lifetime Satin Nickel
Finish
Satin Nickel
Material
Brass
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8602.056.STR
Zoro #
G1770892
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Lifetime Satin Nickel Pocket Door Access
Color
Lifetime Satin Nickel
Finish
Satin Nickel
Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Requires
Pocket Door

Description

Lifetime Satin Nickel Pocket Door Access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.