
Lifetime Satin Nickel Pocket Door Accessories Lifetime Satin Nickel
Mfr # 8603.056
Zoro # G1770859
product price:Â $452.80
/ea
Free Shipping & Returns
Key Features
Height
1.4
Length
8.8
Width
5.2
Material
Brass
Color
Lifetime Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8603.056
Zoro #
G1770859
UPC #
-
Country of Origin
China
Dimensions
Height
1.4
Length
8.8
Width
5.2
Details
Item
Lifetime Satin Nickel Pocket Door Access
Material
Brass
Color
Lifetime Satin Nickel
Series
Estate
Weight
2.2
Description
Lifetime Satin Nickel Pocket Door Access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.