
Lifetime Satin Nickel Strikes Lifetime Satin Nickel
Mfr # 5510.056.ASTR
Zoro # G1771120
product price: $24.00
/eaKey Features
Strike Type
ASA Strike
Length
7.3
Width
3.4
Color
Lifetime Satin Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5510.056.ASTR
Zoro #
G1771120
UPC #
00829846157804
Country of Origin
China
Dimensions
Length
7.3
Width
3.4
Height
2.1
Details
Strike Type
ASA Strike
Color
Lifetime Satin Nickel
Material
Brass
Series
Estate
Item
Lifetime Satin Nickel Strikes Lifetime S
Weight
0.3
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Satin Nickel Strikes Lifetime S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.