Zoro Homepage

Lifetime Satin Nickel Strikes Lifetime Satin Nickel

  • Mfr # 5510.056.E178

  • Zoro # G1771075


product price: $27.25
/ea

Key Features

Strike Type
T Strike
Length
4
Width
2.4
Color
Lifetime Satin Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.056.E178
Zoro #
G1771075
UPC #
-
Country of Origin
China

Dimensions

Length
4
Width
2.4

Details

Strike Type
T Strike
Color
Lifetime Satin Nickel
Material
Brass
Series
Estate
Item
Lifetime Satin Nickel Strikes Lifetime S
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Satin Nickel Strikes Lifetime S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.