Lifetime Satin Nickel Strikes Lifetime Satin Nickel
Mfr # 5510.056.TSTR
Zoro # G1771102
product price: $24.00
/eaKey Features
Strike Type
T Strike
Finish
Satin Nickel
Length
2.8
Width
2
Color
Lifetime Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5510.056.TSTR
Zoro #
G1771102
UPC #
00829846251465
Country of Origin
China
Dimensions
Length
2.8
Width
2
Details
Strike Type
T Strike
Finish
Satin Nickel
Color
Lifetime Satin Nickel
Material
Brass
Series
Estate
Item
Lifetime Satin Nickel Strikes Lifetime S
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Lifetime Satin Nickel Strikes Lifetime S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.