Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifetime Satin Nickel Turns Lifetime Satin Nickel

  • Mfr # 8444.056

  • Zoro # G1771610


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Color
Lifetime Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Height
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8444.056
Zoro #
G1771610
UPC #
00829846515710
Country of Origin
China

Dimensions

Height
0.3
Length
1.6
Width
1.6

Details

Material
Brass
Series
Estate
Color
Lifetime Satin Nickel
Item
Lifetime Satin Nickel Turns Lifetime Sat
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Lifetime Satin Nickel Turns Lifetime Sat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.