This item is Discontinued.

Baldwin Matte Antique Nickel Strikes Matte Antique Nickel 6340.152.L

Matte Antique Nickel Strikes Matte Antique Nickel (Discontinued)

  • Mfr # 6340.152.L
  • Zoro # G1772959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6340.152.L
Zoro #
G1772959
UPC #
00829846476653
Country of Origin
China

Dimensions

Length
5
Width
2
Height
0.0625

Details

Strike Type
ASA Strike
Finish
Matte Antique Nickel
Color
Matte Antique Nickel
Material
Brass
Series
Estate
Item
Matte Antique Nickel Strikes Matte Antiq
Weight
0.15
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Matte Antique Nickel Strikes Matte Antiq

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.