Shop BALDWIN
See all product information
Create Account
Minneapolis 20in Right Hand Single Cylinder Entry Mortise Lock Trim with 5162 Lever
- Mfr # 6977044RENT
- Zoro # G515628901
product price:Â
$
1,387.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Lifetime Satin Brass
Height
5.5 in
Width
10.2 in
Series
Estate
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6977044RENT
- Zoro #
- G515628901
- UPC #
- 723079538822
- Country of Origin
- Mexico
- Lockset Finish
- Lifetime Satin Brass
- Series
- Estate
- Material
- Brass
- Color
- Lifetime Satin Brass
Dimensions
- Height
- 5.5 in
- Width
- 10.2 in
- Length
- 26.1 in
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Minneapolis 20in Right Hand Single Cylinder Entry Mortise Lock Trim with 5162 Lever Lifetime Satin Brass Finish - Baldwin Quickship Item *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.