Zoro Homepage

Minneapolis Antique Brass Handlesets Antique Brass

  • Mfr # 6514.050.KT

  • Zoro # G1772965


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Width
0
Length
0
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6514.050.KT
Zoro #
G1772965
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Minneapolis Antique Brass Handlesets Ant
Material
Brass
Series
Estate
Color
Antique Brass

Description

Item Minneapolis Antique Brass Handlesets Ant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.