Zoro Homepage

Minneapolis Bright Chrome Handlesets Bright Chrome

  • Mfr # 6514.260.KT

  • Zoro # G1773123


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Bright Chrome
Series
Estate
Length
12
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6514.260.KT
Zoro #
G1773123
UPC #
-
Country of Origin
China

Dimensions

Length
12
Height
1
Width
3.2

Details

Item
Minneapolis Bright Chrome Handlesets Bri
Material
Brass
Finish
Bright Chrome
Series
Estate
Color
Bright Chrome

Description

Item Minneapolis Bright Chrome Handlesets Bri

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.