Minneapolis Lifetime Satin Nickel Handlesets Lifetime Satin Nickel

  • Mfr # 6514.056.KT

  • Zoro # G1773071


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Nickel
Series
Estate
Height
2.2047
Length
12.0472
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6514.056.KT
Zoro #
G1773071
UPC #
-
Country of Origin
China

Dimensions

Height
2.2047
Length
12.0472
Width
3.3858

Details

Item
Minneapolis Lifetime Satin Nickel Handle
Material
Brass
Finish
Satin Nickel
Series
Estate
Color
Lifetime Satin Nickel

Description

Item Minneapolis Lifetime Satin Nickel Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.