
Minneapolis Sectional Right Hand Handleset Less Deadbolt Lifetime Brass Finish
Mfr # 85390003ACRH
Zoro # G115546315
product price: $453.60
/ea
Free Shipping & Returns
Key Features
Finish
Lifetime Brass
Series
Estate
Handle Length
26 in
Height
5.6 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85390003ACRH
Zoro #
G115546315
UPC #
884011908117
Country of Origin
Mexico
Dimensions
Handle Length
26 in
Height
5.6 in
Width
10.5 in
Details
Finish
Lifetime Brass
Series
Estate
Color
Lifetime Brass
Material
Brass
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin Minneapolis Sectional Right Hand Handleset Less Deadbolt Lifetime Brass Finish - Baldwin Quickship Item *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.