Zoro Homepage

Minneapolis Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6514.112.KT

  • Zoro # G1773220


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Venetian Bronze
Series
Estate
Length
15.6
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6514.112.KT
Zoro #
G1773220
UPC #
-
Country of Origin
China

Dimensions

Length
15.6
Width
6.9
Height
5

Details

Item
Minneapolis Venetian Bronze Handlesets V
Material
Brass
Finish
Venetian Bronze
Series
Estate
Color
Venetian Bronze

Description

Item Minneapolis Venetian Bronze Handlesets V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.