
Modern Round Bright Chrome Turns Bright Chrome
Mfr # 6750.260.EXT
Zoro # G1773290
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Bright Chrome
Length
3.6
Width
3.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6750.260.EXT
Zoro #
G1773290
UPC #
-
Country of Origin
China
Dimensions
Length
3.6
Width
3.6
Height
1.7
Details
Material
Brass
Series
Estate
Color
Bright Chrome
Item
Modern Round Bright Chrome Turns Bright
Weight
1
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Modern Round Bright Chrome Turns Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.