
Modern Round Satin Black Turns Satin Black
Mfr # 6750.190.EXT
Zoro # G1773455
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Satin Black
Height
2.8346
Width
3.937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6750.190.EXT
Zoro #
G1773455
UPC #
-
Country of Origin
China
Dimensions
Height
2.8346
Width
3.937
Length
7.5591
Details
Material
Brass
Series
Estate
Color
Satin Black
Item
Modern Round Satin Black Turns Satin Bla
Weight
0.3
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Modern Round Satin Black Turns Satin Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.