
Modern Round Venetian Bronze Turns Venetian Bronze
Mfr # 6750.112
Zoro # G1773622
product price: $96.80
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Color
Venetian Bronze
Weight
0.4
Height
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6750.112
Zoro #
G1773622
UPC #
00723079904160
Country of Origin
China
Dimensions
Height
1.5
Length
2.5
Width
1.5
Details
Material
Brass
Series
Estate
Color
Venetian Bronze
Item
Modern Round Venetian Bronze Turns Venet
Weight
0.4
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Modern Round Venetian Bronze Turns Venet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.