Zoro Homepage

Nashville Antique Brass Handlesets Antique Brass

  • Mfr # 6793.050.KC

  • Zoro # G1773771


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Antique Brass
Series
Estate
Length
11.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793.050.KC
Zoro #
G1773771
UPC #
-
Country of Origin
China

Dimensions

Length
11.3
Width
2.8
Height
0.2

Details

Item
Nashville Antique Brass Handlesets Antiq
Location Type
Interior
Material
Brass
Finish
Antique Brass
Series
Estate
Color
Antique Brass

Description

Item Nashville Antique Brass Handlesets Antiq

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.