Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nashville Lifetime Brass Handlesets Lifetime Brass

  • Mfr # 6793.003.KC

  • Zoro # G1774009


product price: $286.40
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Height
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793.003.KC
Zoro #
G1774009
UPC #
-
Country of Origin
China

Dimensions

Height
0.8
Length
11.6
Width
3.4

Details

Item
Nashville Lifetime Brass Handlesets Life
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Color
Lifetime Brass

Description

Item Nashville Lifetime Brass Handlesets Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.