Zoro Homepage

Nashville Lifetime Brass Handlesets Lifetime Brass

  • Mfr # 6793.003.KE

  • Zoro # G1774033


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793.003.KE
Zoro #
G1774033
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Item
Nashville Lifetime Brass Handlesets Life
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Color
Lifetime Brass

Description

Item Nashville Lifetime Brass Handlesets Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.