
Nashville Lifetime Brass Handlesets Lifetime Brass
Mfr # 6793.003.KT
Zoro # G1773990
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Length
12.126
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6793.003.KT
Zoro #
G1773990
UPC #
-
Country of Origin
China
Dimensions
Length
12.126
Height
2.2047
Width
3.4646
Details
Item
Nashville Lifetime Brass Handlesets Life
Location Type
Interior
Material
Brass
Finish
Brass
Series
Estate
Weight
2
Color
Lifetime Brass
Description
Item Nashville Lifetime Brass Handlesets Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.