
Nashville Lifetime Bright Nickel Handlesets Lifetime Bright Nickel
Mfr # 6793.055.KT
Zoro # G1774024
product price: $337.60
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Height
2.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6793.055.KT
Zoro #
G1774024
UPC #
00829846120495
Country of Origin
China
Dimensions
Height
2.3
Length
12
Width
3.4
Details
Item
Nashville Lifetime Bright Nickel Handles
Location Type
Interior
Material
Brass
Finish
Bright Nickel
Series
Estate
Weight
1.9
Color
Lifetime Bright Nickel
Description
Item Nashville Lifetime Bright Nickel Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.