Nashville Lifetime Satin Nickel Handlesets Lifetime Satin Nickel

  • Mfr # 6793.056.KT

  • Zoro # G1774094


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Satin Nickel
Series
Estate
Length
12.126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793.056.KT
Zoro #
G1774094
UPC #
-
Country of Origin
China

Dimensions

Length
12.126
Height
2.2835
Width
3.4646

Details

Item
Nashville Lifetime Satin Nickel Handlese
Location Type
Interior
Material
Brass
Finish
Satin Nickel
Series
Estate
Color
Lifetime Satin Nickel

Description

Item Nashville Lifetime Satin Nickel Handlese

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.