
Nashville Unlacquered Brass Handlesets Unlacquered Brass
Mfr # 6793.031.KC
Zoro # G1774252
product price: $286.40
/ea
Free Shipping & Returns
Key Features
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Height
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6793.031.KC
Zoro #
G1774252
UPC #
-
Country of Origin
China
Dimensions
Height
1
Width
3.3
Length
11.9
Details
Item
Nashville Unlacquered Brass Handlesets U
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Color
Unlacquered Brass
Weight
1.4
Description
Item Nashville Unlacquered Brass Handlesets U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.