Zoro Homepage

Nashville Unlacquered Brass Handlesets Unlacquered Brass

  • Mfr # 6793.031.KN

  • Zoro # G1774261


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Style
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793.031.KN
Zoro #
G1774261
UPC #
-
Country of Origin
China

Dimensions

Height
1.1024
Width
3.2283
Length
11.9685

Details

Item
Nashville Unlacquered Brass Handlesets U
Location Type
Interior
Material
Brass
Finish
Unlacquered Brass
Series
Estate
Style
Knob
Color
Unlacquered Brass

Description

Item Nashville Unlacquered Brass Handlesets U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.