Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nashville Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6793.112.KC

  • Zoro # G1774392


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
11.6
Material
Brass
Width
3.2
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793.112.KC
Zoro #
G1774392
UPC #
-
Country of Origin
China

Dimensions

Length
11.6
Width
3.2
Height
1

Details

Series
Estate
Item
Nashville Venetian Bronze Handlesets Ven
Material
Brass
Color
Venetian Bronze

Description

Item Nashville Venetian Bronze Handlesets Ven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.