
Nashville Vintage Brass Handlesets Vintage Brass
Mfr # 6793.033.KC
Zoro # G1774374
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Series
Estate
Height
0.9449
Width
3.1496
Length
11.9685
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6793.033.KC
Zoro #
G1774374
UPC #
-
Country of Origin
China
Dimensions
Height
0.9449
Width
3.1496
Length
11.9685
Details
Item
Nashville Vintage Brass Handlesets Vinta
Material
Brass
Series
Estate
Weight
0.4
Color
Vintage Brass
Description
Item Nashville Vintage Brass Handlesets Vinta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.