
Nashville Vintage Brass Handlesets Vintage Brass
Mfr # 6793.033.KN
Zoro # G1774383
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Color
Vintage Brass
Length
11.9
Width
3.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6793.033.KN
Zoro #
G1774383
UPC #
-
Country of Origin
China
Dimensions
Length
11.9
Width
3.3
Height
1
Details
Series
Estate
Item
Nashville Vintage Brass Handlesets Vinta
Material
Brass
Color
Vintage Brass
Weight
1.4
Description
Item Nashville Vintage Brass Handlesets Vinta
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.