Zoro Homepage

Nashville Vintage Brass Handlesets Vintage Brass

  • Mfr # 6793.033.KT

  • Zoro # G1774359


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Height
2.2
Width
3.4
Color
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6793.033.KT
Zoro #
G1774359
UPC #
-
Country of Origin
China

Dimensions

Height
2.2
Width
3.4
Length
12

Details

Item
Nashville Vintage Brass Handlesets Vinta
Material
Brass
Series
Estate
Color
Vintage Brass

Description

Item Nashville Vintage Brass Handlesets Vinta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.