Office Handlesets Lifetime Brass
Mfr # G6060.003.LLS
Zoro # G1774760
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/4" Backset
Strike Type
ASA Strike
Width
0
Strike
ASA Strike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6060.003.LLS
Zoro #
G1774760
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Office Handlesets Lifetime Brass
Series
Estate
Backset
2-3/4" Backset
Strike Type
ASA Strike
Strike
ASA Strike
Color
Lifetime Brass
Material
Brass
Function
Office
Description
Item Office Handlesets Lifetime Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.