This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G6060.150.RRLS
Zoro #
G1775521
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Backset
2-3/4" Backset
Location Type
Commercial
Series
Estate
Finish
Satin Nickel
Item
Office Handlesets Satin Nickel
Strike Type
ASA Strike
Features
Right Hand Reverse
Function
Office
Strike
ASA Strike
Color
Satin Nickel
Material
Brass
Grade
Commercial
Description
Item Office Handlesets Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.