
Oil Rubbed Bronze Cremone Bolts Oil Rubbed Bronze
Mfr # 8105.102.R7LK
Zoro # G1775801
product price:Â $883.20
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
4.5
Length
55
Width
4.5
Fastener Finish
Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8105.102.R7LK
Zoro #
G1775801
UPC #
-
Country of Origin
China
Dimensions
Height
4.5
Length
55
Width
4.5
Details
Item
Oil Rubbed Bronze Cremone Bolts Oil Rubb
Material
Brass
Fastener Finish
Oil Rubbed
Basic Material
Brass
Fastener Thread Direction
Right Hand
Color
Oil Rubbed Bronze
Weight
8.6
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Strike Type
Angle, Universal, and Mortise Strike
Description
Oil Rubbed Bronze Cremone Bolts Oil Rubb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.